Beli o ring epdm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ostynn O-Ring Seal EPDM70 (Oring)atribut:
- Color: Brown
- Material: EPDM70
- AK O-Ring Seal (Oring)Deskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- AK O-Ring Seal (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- RS PRO O-Ring Cord Seal EPDM (Oring Meteran)Deskripsi:RS PRO EPDM O-Ring Cord, 2mm Diameter, 10m LengthIntroducing the range of EPDM rubber O-Ring cords from RS PRO, ideal for sealing applications that involve water and steam to prevent weathering. The material offers excellent resistance to heat, ozone and weathering, and aging. The material of the O-Ring cords also features a resistance against phosphate-ester based hydraulic fluids (HFD-R). The EDPM rubber makes the cord pliable enough to be easily bent into most shapes and to fit awkward spaces, making it suitable for use across a wide range of applications and environments.ApplicationsO-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.atribut:
- Diameter (mm): 2
- Length (m): 10
- Material: EPDM
- Osaka Sanitary Ferrule Gasket EPDM A Type (Gasket Ferrule EPDM)atribut:
- Material: EPDM
- Non Brand O-Ring Seal Set Splicing Kit (Oring Set)Deskripsi:Featuring an assortment of O-ring cord stock, O-ring splicing kits are used for making replacement O-rings and doing quick repairs on the job.atribut:
- UNSPSC: 31181506
- Durometer: 70 Shore A
- Meets/Exceeds: ASTM D2000; SAE J200
- TTO Seal V-Ring VS SeriesDeskripsi:The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
- EZREN O-Ring Seal Silicon Rubber (Oring)Deskripsi:Ezren 225pcs Karet Seal Ring O Set Black Silicon Rubber Karet RingIsi 1 Pack = 225 Pcs / Box Metric O-Ring Assortment Kit, Universal Black Rubber O-Rings, 18 Sizes O-RING TypeDeskripsi Produk- Fitur: 100% baru dan berkualitas baik.- Sangat cocok untuk mobil, pintu, jendela, alat listrik, bantalan, pompa, roller pembawa. pcp- Tahan aus dan tahan korosi.- Tidak ada polusi, tidak ada radiasi, tidak ada bau tidak normal, ramah lingkungan.20 Pcs - 3 x 1mm20 Pcs - 4 x 1mm20 Pcs - 4.5 x 2mm20 Pcs - 5 x 2mm20 Pcs - 6 x 2mm20 Pcs - 6 x 2.5mm20 Pcs - 6 x 3mm20 Pcs - 7 x 2mm20 Pcs - 8 x 2mm20 Pcs - 9 x 2mm5 Pcs - 10 x 2mm5 Pcs -12 x 3mm5 Pcs - 13 x 3mm5 Pcs - 14 x 2.5mm5 Pcs - 17 x 2.5mm5 Pcs - 18 x 4mm5 Pcs - 20 x 2mm5 Pcs - 22 x 2mmisi Paket 1x Ezren 225pcs Karet Seal Ring O Set Black Silicon Rubber Karet Ring
- Ostynn O-Ring Seal EPDM (Oring)atribut:
- Color: Brown
- Diameter (mm): 174
- Material: EPDM
- Thick (mm): 3
- NOK O-Ring Seal P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring Seal S Type for Static (NBR) (Oring)atribut:
- Material: NBR (nitrile rubber)
- Type: For fixing S type
- Heat Resistance Temperature (°C): 100
- TONE (formerly Maeda Metal Industries) O-Ring for impact Replacement (Oring)Deskripsi:Replacement O-ring for impact sockets.atribut:
- Specification: With blister pack
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- NOK O-Ring Seal S-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
Daftar Harga o ring epdm Terbaru October 2026
| MORISEI O-Ring Seal (Oring) | Rp9.900 |
| Ostynn O-Ring Seal EPDM70 (Oring) | Rp900 |
| AK O-Ring Seal (Oring) | Rp46.900 |
| AK O-Ring Seal (Oring) | Rp53.900 |
| Osaka Spirit O-Ring Seal (EPDM70) (Oring) | Rp86.900 |
| NOK O-Ring Seal P-FKM-70 (Oring) | Rp8.900 |
| RS PRO O-Ring Cord Seal EPDM (Oring Meteran) | Rp1.099.900 |
| Osaka Sanitary Ferrule Gasket EPDM A Type (Gasket Ferrule EPDM) | Rp47.900 |
| Non Brand O-Ring Seal Set Splicing Kit (Oring Set) | Rp639.900 |
| NOK O-Ring Seal G-FKM-70 (Oring) | Rp12.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ehP102287521-3.jpg)
/dvP111300499-1.jpg)
/j3P102756687-3.jpg)
/P102018095-1.jpg)
%20(Oring)/0kP112534020-1.jpg)
/90P102082324-3.jpg)
/1hP112217053-1.jpg)
/Osaka%20Sanitary%20Ferrule%20Gasket%20EPDM%20A%20Type%20(Gasket%20Ferrule%20EPDM)/0oP110789024-1.jpg)
/0uP109991030-1.jpg)
/P102082355-1.jpg)

/d3P111300471-1.jpg)
/P102082300-1.jpg)
%20(Oring)/r8P102419980-2.jpg)
%20O-Ring%20for%20impact%20Replacement%20(Oring)/f5P114703545-23.jpg)
/1fP108953051-1.jpg)

/P102082362-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)